Carbon Steel Plate, 36 in L, 10 in W

  • Mfr # 18F1X10-36
  • Zoro # G901842621
product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Width Tolerance
-0.013 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18F1X10-36
Zoro #
G901842621
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width Tolerance
-0.013 in
Length Tolerance
+/-3 in
Width - Carbon Steel
10 in
Length - Carbon Steel
3 ft
Thickness (Decimal)
1 in
Overall Width
10 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
54,000 psi
Hardness Scale
Rb
Finish - Carbon Steel
Unpolished
Typical Tensile Strength (PSI)
Not Rated
Alloy Type - Carbon Steel
1018
Yield Strength
54,000 psi
Item
Carbon Steel Plate
Tensile Strength
80,000 psi
Grade - Carbon Steel
Low Carbon Steel
Standards
A108, ASTM A29
Item - Carbon Steel
Plate Stock
Thickness Tolerance
-0.004 in
Typical Hardness
70
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
0.015 in/ft
Tolerance Rating
Undersized
Rockwell Hardness
Not Rated
Brinell Hardness
70 BHN
Machinability
78 %
Fabrication
Cold Rolled
Shape
Plate
Material Grade
1018
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Appearance
Unpolished
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Carbon Steel

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 10 in, Thickness 1 in, Thickness Tolerance -0.004 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-3 in, Width Tolerance -0.013 in, Standards A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.