Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Perforated Sheet, 36 in L

  • Mfr # 15701_36_36

  • Zoro # G006626492


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.25 in
Material
Carbon Steel
Hole Shape
Round
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15701_36_36
Zoro #
G006626492
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Overall Length
36 in
Overall Width
36 in
Hole Diameter
0.25 in

Details

Material
Carbon Steel
Hole Shape
Round
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Open Area
40 %
Standards
ASTM A36
Center Spacing
0.38 in
Yield Strength
48,000 psi
Hole Pattern
Staggered
Item
Carbon Steel Perforated Sheet
Includes Material Certificate
No Certificates Included
Rockwell Hardness
B84
Brinell Hardness
140
Mechanical Finish
Mill
Fabrication
Hot Rolled
Shape
Square
Material Grade
A36
System of Measurement
Inch
Weight Per Area
6 lb/sq ft
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Machinability
72 %
Appearance
Metallic
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.25 in, Overall Length 36 in, Overall Width 36 in, Hole Diameter 0.25 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.38 in, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.