Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Perforated Sheet, 4 ft L

  • Mfr # 13503_12_48

  • Zoro # G906626493


product price: $64.99
/ea

Key Features

Thickness
0.12 in
Material
Carbon Steel
Hole Shape
Round
Gauge
11 ga
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13503_12_48
Zoro #
G906626493
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.12 in
Overall Width
12 in
Hole Diameter
0.25 in
Overall Length
4 ft

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
11 ga
Tensile Strength
58,000 psi
Open Area
40 %
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.03 in
Hole Pattern
Staggered
Standards
ASTM A36
Center Spacing
0.38 in
Item
Carbon Steel Perforated Sheet
Rockwell Hardness
B84
Material Grade
A36
Weight Per Area
2.98 lb/sq ft
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Appearance
Metallic
Brinell Hardness
140
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Shape
Rectangular
Includes Material Certificate
No Certificates Included
Machinability
72 %
Mechanical Finish
Mill
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.12 in, Overall Length 4 ft, Overall Width 12 in, Hole Diameter 0.25 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.38 in, Gauge 11 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.