Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Perforated Sheet, 4 ft L

  • Mfr # 15699_48_48

  • Zoro # G406626450


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.135 in
Material
Carbon Steel
Hole Shape
Round
Gauge
10 ga
Center Spacing
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15699_48_48
Zoro #
G406626450
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.135 in
Overall Length
4 ft
Hole Diameter
0.188 in
Overall Width
4 ft

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
10 ga
Center Spacing
0.31 in
Thickness Tolerance
+/-0.03 in
Hole Pattern
Staggered
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Item
Carbon Steel Perforated Sheet
Standards
ASTM A36
Open Area
33 %
Rockwell Hardness
B84
Brinell Hardness
140
System of Measurement
Inch
Fabrication
Hot Rolled
Mechanical Finish
Mill
Material Grade
A36
Heat Treatment
No Heat Treatment
Weight Per Area
3.8 lb/sq ft
Shape
Square
Machinability
72 %
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Appearance
Metallic
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 33 Percent, Thickness 0.135 in, Overall Length 4 ft, Overall Width 4 ft, Hole Diameter 0.188 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.31 in, Gauge 10 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.