Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate, 10 in L, 6 in W

  • Mfr # hf1.5x10-6

  • Zoro # G006904460


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A36
Length Tolerance
+/-0.125 in
Mechanical Finish
Mill
Machinability
72 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hf1.5x10-6
Zoro #
G006904460
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Overall Width
6 in
Overall Length
10 in
Thickness
1.5 in
Width Tolerance
+/-0.125 in/0.9375 in

Details

Item
Carbon Steel Flat Bar
Material
Carbon Steel
Standards
ASTM A36
Mechanical Finish
Mill
Machinability
72 %
Material Grade
A36
Heat Treatable
Not Heat Treatable
Tensile Strength
67,000 psi
Shape
Flat
Rockwell Hardness
52 HRC
Thickness Tolerance
+0.046 in
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Yield Strength
36,000 psi
Brinell Hardness
120 BHN
Fabrication
Hot Rolled
Tolerance Rating
Standard
Flatness Tolerance
+/-0.188 in
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade A36, Thickness 1.5 in, Thickness Tolerance +0.046 in, Overall Length 10 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 52 HRC, Machinability 72 Percent, Standards ASTM A36, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.