Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate, 36 in L, 12 in W

  • Mfr # 18f1.25x12-36

  • Zoro # G906904041


product price: $701.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
System of Measurement
Inch
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18f1.25x12-36
Zoro #
G906904041
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Overall Length
36 in
Width Tolerance
0 in/-0.0013 in
Thickness
1.25 in
Overall Width
12 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
System of Measurement
Inch
Fabrication
Cold Rolled
Brinell Hardness
70 BHN
Thickness Tolerance
0 in/-0.0013 in
Tensile Strength
80,000 psi
Shape
Plate
Yield Strength
54,000 psi
Material Grade
1018
Mechanical Finish
Mill
Machinability
78 %
Heat Treatment
Case-Hardened
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
0.015 in/ft

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 1.25 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-3 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.