Zoro Homepage

Carbon Steel Plate, 6 ft L, 7 in W

  • Mfr # 18f.625x7-72

  • Zoro # G906904409


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Mechanical Finish
Mill
Machinability
78 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18f.625x7-72
Zoro #
G906904409
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Thickness
0.63 in
Width Tolerance
0 in/-0.0013 in
Overall Width
7 in
Overall Length
6 ft

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 7 in, Thickness 0.63 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-6 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.