Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Plate

  • Mfr # PC006S355MC-2x3

  • Zoro # G313869261


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Thickness
6 mm
Material
Carbon Steel
Shape
Plate
Overall Length
36 in
Tensile Strength
68,150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC006S355MC-2x3
Zoro #
G313869261
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Overall Length
36 in
Overall Width
24 in

Details

Material
Carbon Steel
Shape
Plate
Tensile Strength
68,150 psi
Fabrication
Hot Rolled
Item
Carbon Steel Plate
Heat Treatable
Not Heat Treatable
Yield Strength
51,475 psi
Heat Treatment
No Heat Treatment
Material Grade
S355MC
Standards
EN 10149-2
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-0.32 mm
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.