Carbon Steel Plate
Mfr # PC015A57250-1x1
Zoro # G513869405
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Thickness
15 mm
Material
Carbon Steel
Standards
ASTM A572-18
Overall Width
12 in
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC015A57250-1x1
Zoro #
G513869405
UPC #
-
Country of Origin
United States
Dimensions
Thickness
15 mm
Overall Width
12 in
Overall Length
12 in
Details
Material
Carbon Steel
Standards
ASTM A572-18
Rockwell Hardness
Not Rated
Fabrication
Hot Rolled
Tensile Strength
65,250 psi
Shape
Plate
Material Grade
A572 GR50
Item
Carbon Steel Plate
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Thickness Tolerance
+/-0.8 mm
Heat Treatment
No Heat Treatment
Yield Strength
50,025 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.