Carbon Steel Plate
Mfr # PC015A57250-3x3
Zoro # G313869490
product price: $1,472.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Key Features
Thickness
15 mm
Material
Carbon Steel
Overall Width
36 in
Heat Treatable
Not Heat Treatable
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC015A57250-3x3
Zoro #
G313869490
UPC #
-
Country of Origin
United States
Dimensions
Thickness
15 mm
Overall Width
36 in
Overall Length
36 in
Details
Material
Carbon Steel
Heat Treatable
Not Heat Treatable
Item
Carbon Steel Plate
Shape
Plate
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Standards
ASTM A572-18
Fabrication
Hot Rolled
Tensile Strength
65,250 psi
Yield Strength
50,025 psi
Thickness Tolerance
+/-0.8 mm
Rockwell Hardness
Not Rated
Material Grade
A572 GR50
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.