Carbon Steel Rebar
Mfr # REBAR-CS-4X12
Zoro # G916117172
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Material
Carbon Steel
Standards
ASTM A615
Overall Length
12 in
Trade Size
#4
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REBAR-CS-4X12
Zoro #
G916117172
UPC #
00197666186503
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Trade Size
#4
Nominal Diameter
1/2 in
Details
Material
Carbon Steel
Standards
ASTM A615
Item
Carbon Steel Rebar
Heat Treatable
Heat Treatable
Weight per Foot
0.668 lb
Tensile Strength
95,000 psi
Shape
Straight Rebar
Yield Strength
68,000 psi
Elongation
12 %
Description
Carbon Steel Rebar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.