Shop ZORO SELECT

Carbon Steel Rectangle Bar, 1 1/4" W

  • Mfr # 10014_240_0

  • Zoro # G116339817


product price:  $51.15
/ea

Key Features

Thickness
0.1875 in
Yield Strength
48,000 psi
Mechanical Finish
Mill
Tensile Strength
58,000 psi
Machinability
72 %
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10014_240_0
Zoro #
G116339817
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Overall Length
20 ft
Overall Width
1 1/4 in

Details

Item
Carbon Steel Rectangle Bar
Yield Strength
48,000 psi
Mechanical Finish
Mill
Tensile Strength
58,000 psi
Machinability
72 %
Material Grade
A36
Elongation
22 %
Brinell Hardness
140 BHN
Shape
Rectangular
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
77 HRB
Thickness Tolerance
+/-0.004 in
Fabrication
Hot Rolled
Standards
ASTM A36
System of Measurement
Inch
Galvanized
Galvanized
Heat Treatment
No Heat Treatment
Material
Carbon Steel
Includes Material Certificate
Material Test Report
Heat Treatable
Heat Treatable

Description

Carbon Steel Rectangle Bar, Material Carbon Steel, Material Grade A36, Thickness 0.1875 in, Thickness Tolerance +/-0.004 in, Overall Length 20 ft, Overall Width 1 1/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 48,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 77 HRB, Machinability 72 Percent, Standards ASTM A36, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.