Zoro Homepage

Carbon Steel Rectangle Bar Grating, 10' L

  • Mfr # 8G21-B-31X120

  • Zoro # G411956054


product price: $521.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Bearing Bar Thickness
1/8 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Carbon Steel
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8G21-B-31X120
Zoro #
G411956054
UPC #
-
Country of Origin
United States

Dimensions

Bearing Bar Thickness
1/8 in
Overall Length
10 ft
Overall Width
36 in
Overall Height
3/4 in

Details

Item
Carbon Steel Bar Grating
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Carbon Steel
Shape
Rectangular
System of Measurement
Inch
Material Grade
A1011
Top Surface
Smooth
Weight
117 lb
Finish
Black Painted Steel
Certifications Included
No Certificates Included
Standards
NAAMM MBG
Cross Bar Joining Method
Welded
Galvanized
Not Galvanized

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 3/4 in, Overall Width 36 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 117 lb, Finish Black Painted Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.