Zoro Homepage

Carbon Steel Rectangle Bar Grating, 24" L

  • Mfr # 4N21-M-31X24

  • Zoro # G911956011


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Bearing Bar Thickness
1/4 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Shape
Rectangular
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4N21-M-31X24
Zoro #
G911956011
UPC #
-
Country of Origin
United States

Dimensions

Bearing Bar Thickness
1/4 in
Overall Length
24 in
Overall Width
36 in
Overall Height
1 1/2 in

Details

Item
Carbon Steel Bar Grating
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Shape
Rectangular
System of Measurement
Inch
Material
Carbon Steel
Top Surface
Smooth
Material Grade
A1011
Weight
88 lb
Finish
Carbon Steel
Cross Bar Joining Method
Welded
Galvanized
Not Galvanized
Standards
NAAMM MBG
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 88 lb, Finish Carbon Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.