Carbon Steel Rectangle Bar Grating, 8' L
Mfr # JX21-B-21X96
Zoro # G411955880
product price: $392.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Bearing Bar Thickness
3/16 in
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
System of Measurement
Inch
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JX21-B-21X96
Zoro #
G411955880
UPC #
-
Country of Origin
United States
Dimensions
Bearing Bar Thickness
3/16 in
Overall Length
8 ft
Overall Width
24 in
Overall Height
1 in
Details
Item
Carbon Steel Bar Grating
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
System of Measurement
Inch
Shape
Rectangular
Material
Carbon Steel
Weight
118 lb
Top Surface
Serrated
Material Grade
A1011
Finish
Black Painted Steel
Certifications Included
No Certificates Included
Galvanized
Not Galvanized
Standards
NAAMM MBG
Cross Bar Joining Method
Welded
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 118 lb, Finish Black Painted Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.