Zoro Homepage

Carbon Steel Rectangle Expand Sheet, 24

  • Mfr # 22558_12_24

  • Zoro # G206626216


product price: $14.89
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Trade Size
3/4 in-#9
Yield Strength
48,000 psi
Open Area
68 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22558_12_24
Zoro #
G206626216
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
3/4 in-#9
Overall Thickness
0.312 in
Opening Size
0.688 in x 1.562 in
Strand Thickness
0.134 in
Strand Width
0.15 in
Diamond Size
0.923 in x 2 in
Hole Diameter
0.75 in
Overall Width
12 in
Long Way Diamond Size
2 in
Overall Length
24 in
Short Way Diamond Size
0.923 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Yield Strength
48,000 psi
Open Area
68 %
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Shape
Rectangular
Short Way of Opening
0.688 in
Mechanical Finish
Mill
Long Way of Opening
1.562 in
Rockwell Hardness
B84
Material Grade
A36
Brinell Hardness
140
System of Measurement
Inch
Tolerance Rating
Standard
Diamond Pattern
Raised
Fabrication
Hot Rolled
Weight Per Area
3.6 lb/sq ft
Includes Material Certificate
No Certificates Included
Machinability
72 %
Appearance
Metallic
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.312 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.15 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.562 in, Short Way of Opening 0.688 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.