Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangle Expand Sheet, 36"

  • Mfr # 22561_24_36

  • Zoro # G606626083


product price: $28.15
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.03 in
Trade Size
1 1/2 in-#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22561_24_36
Zoro #
G606626083
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
1 1/2 in-#10
Strand Thickness
0.09 in
Overall Thickness
0.284 in
Strand Width
0.138 in
Opening Size
1.188 in x 2.5 in
Hole Diameter
1.5 in
Overall Width
24 in
Overall Length
36 in
Short Way Diamond Size
1.33 in
Long Way Diamond Size
3 in
Diamond Size
1.33 in x 3 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.03 in
Open Area
80 %
Standards
ASTM A36
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Fabrication
Hot Rolled
Long Way of Opening
2.5 in
Brinell Hardness
140
Mechanical Finish
Mill
Weight Per Area
4.68 lb/sq ft
Short Way of Opening
1.188 in
System of Measurement
Inch
Diamond Pattern
Raised
Machinability
72 %
Tolerance Rating
Standard
Appearance
Metallic
Rockwell Hardness
B84
Material Grade
A36
Shape
Rectangular
Includes Material Certificate
No Certificates Included
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.284 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.138 in, Trade Size 1 1/2 in-#10, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.