Zoro Homepage

Carbon Steel Rectangle Expanded Sheet, 4'

  • Mfr # 22485_24_48

  • Zoro # G606625895


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Opening Size
0.118 in x 0.715 in
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22485_24_48
Zoro #
G606625895
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
0.118 in x 0.715 in
Trade Size
1/4 in-#18
Strand Thickness
0.04 in
Strand Width
0.08 in
Overall Thickness
0.04 in
Short Way Diamond Size
0.25 in
Overall Width
24 in
Hole Diameter
0.25 in
Overall Length
4 ft
Diamond Size
0.25 in x 1.05 in
Long Way Diamond Size
1.05 in

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.04 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.04 in, Strand Width 0.08 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1.05 in, Short Way Diamond Size 0.25 in, Long Way of Opening 0.715 in, Short Way of Opening 0.118 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.