Zoro Homepage

Carbon Steel Rectangle Expanded Sheet, 4'

  • Mfr # 22561_12_48

  • Zoro # G006626171


product price: $18.69
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Overall Thickness
0.284 in
Trade Size
1 1/2 in-#10
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22561_12_48
Zoro #
G006626171
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.284 in
Trade Size
1 1/2 in-#10
Opening Size
1.188 in x 2.5 in
Strand Thickness
0.09 in
Strand Width
0.138 in
Short Way Diamond Size
1.33 in
Hole Diameter
1.5 in
Diamond Size
1.33 in x 3 in
Overall Width
12 in
Overall Length
4 ft
Long Way Diamond Size
3 in

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.284 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.138 in, Trade Size 1 1/2 in-#10, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.