Zoro Homepage

Carbon Steel Rectangle Tread Plate, 36" L

  • Mfr # 23568_12_36

  • Zoro # G506625865


product price: $71.19
/ea

Key Features

Material
Carbon Steel
Thickness
1/8 in
Standards
ASTM A786
Thickness Tolerance
+/-0.015 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23568_12_36
Zoro #
G506625865
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Overall Width
12 in
Overall Length
36 in

Details

Item
Carbon Steel Tread Plate
Material
Carbon Steel
Standards
ASTM A786
Thickness Tolerance
+/-0.015 in
Mechanical Finish
Mill
Material Grade
A786
Weight
18.54 lb
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
33,000 psi
Texture
Diamond
Heat Treatment
No Heat Treatment
Appearance
Metallic
Brinell Hardness
Not Rated
System of Measurement
Inch
Application
Bending, Moderate Forming, Welding
Machinability
Not Rated
Shape
Rectangular
Tensile Strength
60,000 psi
Resistance Properties
Skid-Resistant

Description

Carbon Steel Tread Plate, Material Carbon Steel, Material Grade A786, Thickness 1/8 in, Thickness Tolerance +/-0.015 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Overall Length 36 in, Overall Width 12 in, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness Not Rated, Machinability Not Rated, Texture Diamond, Shape Rectangular, Standards ASTM A786, Appearance Metallic, Application Bending, Moderate Forming, Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.