Zoro Homepage

Carbon Steel Rectangular Bar, 24" L, 2" W

  • Mfr # HF/1252-24

  • Zoro # G106599924


product price: $15.19
/ea

Key Features

Material
Carbon Steel
Thickness
0.125 in
Width Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.01 in
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF/1252-24
Zoro #
G106599924
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
2 in

Details

Material
Carbon Steel
Thickness Tolerance
+/-0.01 in
Item
Carbon Steel Rectangular Bar
Heat Treatment
No Heat Treatment
Rockwell Hardness
65 HRB
Machinability
100 %
Fabrication
Hot Rolled
Material Grade
A36
Mechanical Finish
Mill
Shape
Rectangular
Tensile Strength
60,000 psi
Heat Treatable
Heat Treatable
Yield Strength
45,000 psi
Brinell Hardness
126 BHN
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.125 in, Thickness Tolerance +/-0.01 in, Overall Length 24 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Includes Material Certificate No Certificates Included, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.