Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rectangular Bar, 4' L, 4" W

  • Mfr # 26228_4_48

  • Zoro # G103577369


product price: $33.69
/ea

Key Features

Thickness
0.015 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Standards
ASTM A684
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26228_4_48
Zoro #
G103577369
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.015 in
Width Tolerance
+/-0.125 in
Width - Carbon Steel
4 in
Thickness (Decimal)
0.015 in
Length - Carbon Steel
4 ft
Length Tolerance
+0.125 in/0 in
Overall Width
4 in
Overall Length
4 ft

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Standards
ASTM A684
Yield Strength
Not Rated
Thickness Tolerance
+0.001 in/-0.0008 in
Tensile Strength
Not Rated
Typical Hardness
48 to 51; 451 to 487
Hardness Scale
BHN; RC
Alloy Type - Carbon Steel
1095
Metal Fabrication Process
Cold-Rolled
Item - Carbon Steel
Sheet Stock
Finish - Carbon Steel
Unpolished
Grade - Carbon Steel
High Carbon Steel
Item
Carbon Steel Rectangular Bar
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Heat Treatment
Tempered
Brinell Hardness
451
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Machinability
42 %
Material Grade
1095
Shape
Rectangular
Fabrication
Cold Rolled
Rockwell Hardness
C48 to 51
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1095, Thickness 0.015 in, Thickness Tolerance +0.001 in/-0.0008 in, Overall Length 4 ft, Overall Width 4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 451, Rockwell Hardness C48 to 51, Machinability 42 Percent, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.