Carbon Steel Rod, 1 in, No Certificates Included, 60 HRB
Mfr # CR1045GS/1-120
Zoro # G715812292
product price:Â $232.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Standards
AISI C1045, ASTM A108, ASTM A29, UNS G10450
Material Grade
1045
Shape
Rod
Yield Strength
75,000 psi
Brinell Hardness
170 BHN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR1045GS/1-120
Zoro #
G715812292
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
10 ft
Outside Diameter
1 in
Details
Standards
AISI C1045, ASTM A108, ASTM A29, UNS G10450
Item
Carbon Steel Rod
Material Grade
1045
Shape
Rod
Yield Strength
75,000 psi
Brinell Hardness
170 BHN
Fabrication
Cold Rolled
Rockwell Hardness
60 HRB
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Tensile Strength
81,900 psi
Heat Treatment
No Heat Treatment
Description
Carbon Steel Rod, Material Grade 1045, Overall Length 10 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance Not Applicable, Yield Strength 75,000 psi, Fabrication Cold Rolled, Rockwell Hardness 60 HRB, Brinell Hardness 170 BHN, Tensile Strength 81,900 psi, Includes Material Certificate No Certificates Included, Standards AISI C1045, ASTM A108, ASTM A29, UNS G10450, Shape Rod, Tolerance Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.