Carbon Steel Rod, 12 in L, 1 1/2 in Dia.

  • Mfr # 17R1.5-12

  • Zoro # G601767118


product price:  $30.79
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Hardness Scale
Rockwell B75
Alloy Type
1117
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17R1.5-12
Zoro #
G601767118
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Diameter Tolerance
+0.00/-0.002 in
Length
1 ft
Diameter
1 1/2 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
12 in
Outside Diameter
1 1/2 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Hardness Scale
Rockwell B75
Alloy Type
1117
Finish
Unfinished
Temper
Cold Finish
Typical Tensile Strength (PSI)
69,000 psi
Type
General Purpose
Typical Yield Strength (PSI)
58,000 psi
Straightness Tolerance
+/-0.005 in/ft
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Mechanical Finish
Mill
Shape
Rod
System of Measurement
Inch
Machinability
91 %
Tensile Strength
69,000 psi
Application
General Purpose
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Material Grade
1117
Fabrication
Cold Rolled
Brinell Hardness
75 BHN
Rockwell Hardness
Not Rated
Yield Strength
58,000 psi
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.