Carbon Steel Rod, 12 in L, 1 3/4 in Dia.

  • Mfr # 17R1.75-12

  • Zoro # G801767147


product price: $33.15
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Diameter Tolerance
+0.00/-0.003 in
Temper
Cold Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17R1.75-12
Zoro #
G801767147
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Diameter Tolerance
+0.00/-0.003 in
Diameter
1 3/4 in
Length
1 ft
Overall Length
12 in
Outside Diameter
1 3/4 in
Outside Diameter Tolerance
0 in/-0.003 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Temper
Cold Finish
Hardness Scale
Rockwell B75
Typical Tensile Strength (PSI)
69,000 psi
Type
General Purpose
Typical Yield Strength (PSI)
58,000 psi
Alloy Type
1117
Finish
Unfinished
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.005 in/ft
Machining Finish
Mill Finish
Tolerance Rating
Standard
Machinability
91 %
Shape
Rod
Brinell Hardness
75 BHN
Fabrication
Cold Rolled
Yield Strength
58,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
69,000 psi
Heat Treatable
Heat Treatable
Material Grade
1117
Rockwell Hardness
Not Rated
Application
General Purpose
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
System of Measurement
Inch
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.