Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Rod, 2 1/4" OD, 4 ft. L
- Mfr # CR1018/2250-48
- Zoro # G514562381
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Length Tolerance
+/-1 in
Standards
A1018, A108-07
Material Grade
1018
Fabrication
Cold Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR1018/2250-48
- Zoro #
- G514562381
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Carbon Steel
- Item
- Carbon Steel Rod
- Standards
- A1018, A108-07
- Material Grade
- 1018
- Fabrication
- Cold Rolled
- System of Measurement
- Inch
- Rockwell Hardness
- 80 HRB
- Yield Strength
- 70,000 psi
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 167 BHN
- Includes Material Certificate
- No Certificates Included
- Mechanical Finish
- Mill
- Tensile Strength
- 85,000 psi
- Machinability
- 75 %
- Heat Treatable
- Heat Treatable
- Shape
- Rod
- Galvanized
- Not Galvanized
- Shell Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-1 in
- Outside Diameter
- 2 1/4 in
- Overall Length
- 4 ft
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 4 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 80 HRB, Brinell Hardness 167 BHN, Tensile Strength 85,000 psi, Machinability 75 Percent, Length Tolerance +/-1 in, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.