Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rod, 36 in L, 7/16 in Dia.

  • Mfr # 14r.437-36

  • Zoro # G602716153


product price: $16.85
/ea

Key Features

Standards
ASTM A108, ASTM A29
Material
Carbon Steel
Alloy Type
12L14
Diameter
7/16 in
Metal Fabrication Process
Cold-Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r.437-36
Zoro #
G602716153
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
7/16 in
Length Tolerance
+/-3 in
Diameter Tolerance
+0.000/-0.003 in
Length
3 ft
Outside Diameter Tolerance
0 in/-0.003 in
Overall Length
36 in
Outside Diameter
7/16 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108, ASTM A29
Material
Carbon Steel
Alloy Type
12L14
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.125 in/ft
Machining Finish
Mill Finish
Hardness Scale
RC
Finish
Unfinished
Type
General Purpose
Typical Yield Strength (PSI)
65,000 psi
Heat Treatable
Heat Treatable
Material Grade
12L14
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Machinability
193 %
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Application
General Purpose
Shape
Rod
Fabrication
Cold Rolled
Brinell Hardness
85 BHN
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
78,000 psi
Yield Strength
65,000 psi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 7/16 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 65,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-3 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.