Carbon Steel Rod, 3/8" OD, 12" L
Mfr # CR12L14/375-12
Zoro # G914562356
product price: $8.99
/eaSold in multiples of 2 for $17.98
Key Features
Material
Carbon Steel
Standards
A108, A29, A519, A576
Length Tolerance
+/-1 in
Fabrication
Cold Rolled
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR12L14/375-12
Zoro #
G914562356
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter
3/8 in
Details
Material
Carbon Steel
Standards
A108, A29, A519, A576
Item
Carbon Steel Rod
Fabrication
Cold Rolled
System of Measurement
Inch
Material Grade
12L14
Machinability
100 %
Rockwell Hardness
80 HRB
Brinell Hardness
163 BHN
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Tensile Strength
78,000 psi
Mechanical Finish
Mill
Yield Strength
70,000 psi
Shape
Rod
Galvanized
Not Galvanized
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/8 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 80 HRB, Brinell Hardness 163 BHN, Tensile Strength 78,000 psi, Machinability 100 Percent, Length Tolerance +/-1 in, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.