Carbon Steel Rod, 6 ft L, 1.25 in Dia.
Mfr # HR/1250-72
Zoro # G606600694
product price: $71.69
/eaKey Features
Material
Carbon Steel
Standards
ASTM A36
Machinability
72 %
System of Measurement
Inch
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HR/1250-72
Zoro #
G606600694
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1 1/4 in
Overall Length
6 ft
Outside Diameter Tolerance
Not Rated
Details
Material
Carbon Steel
Standards
ASTM A36
Machinability
72 %
System of Measurement
Inch
Item
Carbon Steel Rod
Fabrication
Hot Rolled
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Shape
Rod
Rockwell Hardness
Not Rated
Yield Strength
45,000 psi
Material Grade
A36
Tolerance Rating
Not Rated
Heat Treatment
No Heat Treatment
Tensile Strength
60,000 psi
Brinell Hardness
137 BHN
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance Not Rated, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness Not Rated, Brinell Hardness 137 BHN, Tensile Strength 60,000 psi, Machinability 72 Percent, Includes Material Certificate No Certificates Included, Standards ASTM A36, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.