Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rod, 6 ft L, 2 5/8 in Dia.

  • Mfr # 18R2.625-72

  • Zoro # G901766972


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Alloy Type
1018
Hardness Scale
Rockwell B70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R2.625-72
Zoro #
G901766972
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter Tolerance
+0.000/-0.004 in
Diameter
2 5/8 in
Length
6 ft
Outside Diameter
2 5/8 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.004 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Alloy Type
1018
Hardness Scale
Rockwell B70
Type
General Purpose
Typical Yield Strength (PSI)
54,000 psi
Temper
Cold Finish
Finish
Unfinished
Typical Tensile Strength (PSI)
90,000 psi
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.005 in/ft
System of Measurement
Inch
Tolerance Rating
Standard
Material Grade
1018
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Brinell Hardness
70 BHN
Rockwell Hardness
Not Rated
Application
General Purpose
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
90,000 psi
Mechanical Finish
Mill
Machinability
78 %
Shape
Rod
Yield Strength
54,000 psi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.