Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Round Bar

  • Mfr # RD04510187-3

  • Zoro # G114229059


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Shape
Rod
Material
Carbon Steel
Rockwell Hardness
71 HRB
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD04510187-3
Zoro #
G114229059
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.00075 in
Outside Diameter
45 mm

Details

Standards
ASTM A108
Shape
Rod
Material
Carbon Steel
Rockwell Hardness
71 HRB
Mechanical Finish
Polished
Heat Treatment
No Heat Treatment
Tensile Strength
63,800 psi
Material Grade
1018
Item
Carbon Steel Rod
Yield Strength
31,175 psi
Brinell Hardness
126 BHN
Fabrication
Cold Rolled
Tolerance Rating
Undersized
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.