Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Sheet, 12 in L, 10 in W

  • Mfr # 18f.188x10-12

  • Zoro # G306904672


product price: $44.29
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Overall Width
10 in
Thickness Tolerance
0 in/-0.0013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18f.188x10-12
Zoro #
G306904672
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Width
10 in
Thickness
0.19 in
Overall Length
12 in
Width Tolerance
0 in/-0.0013 in

Details

Item
Carbon Steel Sheet
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Thickness Tolerance
0 in/-0.0013 in
Shape
Sheet
Heat Treatable
Heat Treatable
Material Grade
1018
Brinell Hardness
70 BHN
Fabrication
Cold Rolled
Tensile Strength
80,000 psi
Yield Strength
54,000 psi
System of Measurement
Inch
Tolerance Rating
Standard
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Heat Treatment
Case-Hardened
Machinability
78 %
Straightness Tolerance
0.015 in/ft
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 12 in, Overall Width 10 in, Thickness 0.19 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-1 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.