Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Sheet, 24 in L, 12 3/8 in W

  • Mfr # 26227_12.375_24

  • Zoro # G406626092


product price: $61.69
/ea

Key Features

Thickness
0.01 in
Material
Carbon Steel
Length Tolerance
Not Rated
Width Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.0008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26227_12.375_24
Zoro #
G406626092
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.01 in
Length Tolerance
Not Rated
Width Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
12 3/8 in

Details

Material
Carbon Steel
Item
Carbon Steel Sheet
Thickness Tolerance
+/-0.0008 in
Standards
AISI 1095, ASTM A684, C1095, UNS G10950
Yield Strength
Not Available
Tensile Strength
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1095
Machinability
42 %
Rockwell Hardness
48 HRC
Fabrication
Cold Rolled
Mechanical Finish
Mill
Shape
Sheet
Tolerance Rating
Standard
Appearance
Metallic
Brinell Hardness
451 BHN
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
System of Measurement
Inch
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 3/8 in, Thickness 0.01 in, Thickness Tolerance +/-0.0008 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance Not Rated, Width Tolerance +/-0.125 in, Standards AISI 1095, ASTM A684, C1095, UNS G10950

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.