Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Sheet, 24 in L, 12 3/8 in W

  • Mfr # 26230_12.375_24

  • Zoro # G103577192


product price: $61.29
/ea

Key Features

Thickness
0.032 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Metal Fabrication Process
Cold-Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26230_12.375_24
Zoro #
G103577192
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Length - Carbon Steel
2 ft
Width - Carbon Steel
12 3/8 in
Thickness (Decimal)
0.032 in
Overall Length
24 in
Overall Width
12 3/8 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Metal Fabrication Process
Cold-Rolled
Finish - Carbon Steel
Unpolished
Hardness Scale
BHN; RC
Thickness Tolerance
+/-0.001 in
Tensile Strength
Not Rated
Grade - Carbon Steel
High Carbon Steel
Standards
ASTM A684
Item - Carbon Steel
Sheet Stock
Yield Strength
Not Available
Typical Hardness
48 to 51; 451 to 487
Item
Carbon Steel Sheet
Alloy Type - Carbon Steel
1095
Brinell Hardness
451 BHN
Tolerance Rating
Standard
System of Measurement
Inch
Machinability
42 %
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
48 HRC
Shape
Sheet
Fabrication
Cold Rolled
Material Grade
1095
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade 1095, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 3/8 in, Thickness 0.032 in, Thickness Tolerance +/-0.001 in, Fabrication Cold Rolled, Machinability 42 Percent, Rockwell Hardness 48 HRC, Tensile Strength Not Rated, Length Tolerance +0.125 in/0 in, Width Tolerance +/-0.125 in, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.