Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Sheet, 24" L, 6" W

  • Mfr # CSH/048-6x24

  • Zoro # G014562263


product price: $19.19
/ea

Key Features

Thickness
0.048 in
Material
Carbon Steel
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Yield Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH/048-6x24
Zoro #
G014562263
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.048 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Width
6 in
Overall Length
24 in

Details

Material
Carbon Steel
Item
Carbon Steel Flat Bar
Yield Strength
70,000 psi
Standards
ASTM A1008
Tensile Strength
85,000 psi
System of Measurement
Inch
Fabrication
Cold Rolled
Shape
Flat
Appearance
Plain
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Rockwell Hardness
80 HRB
Mechanical Finish
Mill
Machinability
100 %
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Material Grade
1008
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1008, Thickness 0.048 in, Thickness Tolerance Not Applicable, Overall Length 24 in, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A1008, Appearance Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.