Carbon Steel Sheet A1011, 12" L, 8" W

  • Mfr # SHT-A1011-0.119X8X12

  • Zoro # G311242967


product price: $26.65
/ea

Key Features

Thickness
0.12 in
Material
Carbon Steel
Machinability
Not Rated
Yield Strength
36,000 psi
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-A1011-0.119X8X12
Zoro #
G311242967
UPC #
197666075517
Country of Origin
United States

Dimensions

Thickness
0.12 in
Overall Width
8 in
Length Tolerance
+/-0.125 in
Overall Length
12 in
Width Tolerance
+/-0.125 in

Details

Material
Carbon Steel
Machinability
Not Rated
Yield Strength
36,000 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
75 HRB
System of Measurement
Inch
Tensile Strength
58,000 psi
Includes Material Certificate
No Certificates Included
Item
Carbon Steel Sheet
Standards
ASTM A1011
Heat Treatment
Annealed
Material Grade
A1011
Mechanical Finish
Mill
Shape
Sheet
Thickness Tolerance
0 in/-0.007 in
Fabrication
Hot Rolled
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Brinell Hardness
135 BHN
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Sheet, Material Carbon Steel, Material Grade A1011, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 12 in, Overall Width 8 in, Thickness 0.12 in, Thickness Tolerance 0 in/-0.007 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 75 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASTM A1011

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.