Carbon Steel Square Bar, 6 ft - L, 2 in

  • Mfr # 45S2-72
  • Zoro # G801841243
product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.006 in
Yield Strength
77,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45S2-72
Zoro #
G801841243
UPC #
-
Country of Origin
United States
Material
Carbon Steel
Temper
Cold Finish
Carbon Steel Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.006 in
Yield Strength
77,000 psi
Hardness Scale
Rb
Alloy Type - Carbon Steel
1045
Standards
ASTM A108, ASTM A29
Finish - Carbon Steel
Unpolished
Typical Yield Strength (PSI)
45,000 psi
Item
Carbon Steel Square Bar
Typical Hardness
85
Item - Carbon Steel
Rectangular Bar Stock
Tensile Strength
100,000 psi
Typical Tensile Strength (PSI)
Not Rated
Grade - Carbon Steel
Medium Carbon Steel
Straightness Tolerance
Not Rated
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Minimum Temperature
700 Degrees F
Mechanical Finish
Mill
Brinell Hardness
70 BHN
Tolerance Rating
Undersized
Shape
Square
Machinability
64 %
Material Grade
1045
Fabrication
Cold Rolled
System of Measurement
Inch
Appearance
Unpolished
Maximum Temperature
1,300 Degrees F
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Rockwell Hardness
39 HRC
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Dimensions

Thickness
2 in
Thickness (Decimal)
2 in
Length - Carbon Steel
6 ft
Width Tolerance
-0.006 in
Width - Carbon Steel
2 in
Length Tolerance
+/-6 in
Overall Length
6 ft
Overall Width
2 in
Wire Rope Length
6 ft
Length
6 ft

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 2 in, Thickness Tolerance -0.006 in, Overall Length 6 ft, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.