Zoro Homepage

Carbon Steel Square Bar Grating, 24 in L

  • Mfr # 8J21-B-31X48

  • Zoro # G311931229


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
System of Measurement
Inch
Shape
Rectangular
Overall Length
4 ft
Top Surface
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8J21-B-31X48
Zoro #
G311931229
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Overall Height
1 in
Overall Width
36 in
Bearing Bar Thickness
1/8 in

Details

Item
Carbon Steel Bar Grating
Material
Carbon Steel
System of Measurement
Inch
Shape
Rectangular
Top Surface
Smooth
Cross Bar Spacing
4 in
Material Grade
A1011
Weight
62 lb
Bearing Bar Spacing
1 3/16 in
Finish
Black Painted Steel
Cross Bar Joining Method
Welded
Certifications Included
No Certificates Included
Galvanized
Not Galvanized
Standards
NAAMM MBG

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 62 lb, Finish Black Painted Steel, Shape Rectangular, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.