Zoro Homepage

Carbon Steel Square Bar Grating, 36 in L

  • Mfr # 8JX21-M-31X36

  • Zoro # G511931166


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
System of Measurement
Inch
Overall Length
36 in
Material
Carbon Steel
Cross Bar Spacing
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8JX21-M-31X36
Zoro #
G511931166
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Bearing Bar Thickness
1/8 in
Overall Width
36 in
Overall Height
1 in

Details

Item
Carbon Steel Bar Grating
Shape
Square
System of Measurement
Inch
Material
Carbon Steel
Cross Bar Spacing
4 in
Material Grade
A1011
Weight
46 lb
Top Surface
Serrated
Bearing Bar Spacing
1 3/16 in
Finish
Carbon Steel
Galvanized
Not Galvanized
Standards
NAAMM MBG
Cross Bar Joining Method
Welded
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 46 lb, Finish Carbon Steel, Shape Square, Standards NAAMM MBG, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.