Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Square Expanded Sheet, 24 in

  • Mfr # 22560_24_24

  • Zoro # G606626205


product price: $15.39
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Open Area
85 %
Strand Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22560_24_24
Zoro #
G606626205
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Thickness
0.09 in
Overall Thickness
0.242 in
Trade Size
1 1/2 in-#13
Opening Size
1.188 in x 2.5 in
Strand Width
0.105 in
Diamond Size
1.33 in x 3 in
Overall Width
24 in
Overall Length
24 in
Long Way Diamond Size
3 in
Short Way Diamond Size
1.33 in
Hole Diameter
1.5 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Open Area
85 %
Yield Strength
48,000 psi
Standards
ASTM A36
Tensile Strength
58,000 psi
Includes Material Certificate
No Certificates Included
Machinability
72 %
Brinell Hardness
140
Long Way of Opening
2.5 in
System of Measurement
Inch
Tolerance Rating
Standard
Material Grade
A36
Appearance
Metallic
Rockwell Hardness
B84
Shape
Square
Mechanical Finish
Mill
Diamond Pattern
Raised
Short Way of Opening
1.188 in
Weight Per Area
2.4 lb/sq ft
Fabrication
Hot Rolled
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.242 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.105 in, Trade Size 1 1/2 in-#13, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.5 in, Short Way of Opening 1.188 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.