Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Square Expanded Sheet, 24 in

  • Mfr # 22562_24_24

  • Zoro # G806626128


product price: $22.59
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Open Area
76 %
Overall Thickness
0.312 in
Strand Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22562_24_24
Zoro #
G806626128
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.312 in
Strand Thickness
0.134 in
Strand Width
0.144 in
Opening Size
1.125 in x 2.375 in
Trade Size
1 1/2 in-#9
Overall Width
24 in
Short Way Diamond Size
1.33 in
Overall Length
24 in
Diamond Size
1.33 in x 3 in
Hole Diameter
1.5 in
Long Way Diamond Size
3 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
76 %
Yield Strength
48,000 psi
Item
Carbon Steel Expanded Sheet
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Diamond Pattern
Raised
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Material Grade
A36
Rockwell Hardness
B84
Appearance
Metallic
Fabrication
Hot Rolled
Short Way of Opening
1.125 in
Brinell Hardness
140
System of Measurement
Inch
Machinability
72 %
Shape
Square
Long Way of Opening
2.375 in
Weight Per Area
4.76 lb/sq ft
Mechanical Finish
Mill
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.312 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.144 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.375 in, Short Way of Opening 1.125 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.