Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Square Expanded Sheet, 4 ft

  • Mfr # 22563_48_48

  • Zoro # G106626170


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22563_48_48
Zoro #
G106626170
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.203 in
Strand Thickness
0.194 in
Overall Thickness
0.433 in
Trade Size
1 1/2 in-#6
Opening Size
1.11 in x 2.313 in
Overall Length
4 ft
Diamond Size
1.33 in x 3 in
Long Way Diamond Size
3 in
Overall Width
4 ft
Hole Diameter
1.5 in
Short Way Diamond Size
1.33 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Open Area
69 %
Thickness Tolerance
+/-0.03 in
Diamond Pattern
Raised
Weight Per Area
40 lb/sq ft
Includes Material Certificate
No Certificates Included
Appearance
Metallic
Fabrication
Hot Rolled
Short Way of Opening
1.11 in
System of Measurement
Inch
Material Grade
A36
Mechanical Finish
Mill
Rockwell Hardness
B84
Brinell Hardness
140
Machinability
72 %
Shape
Square
Long Way of Opening
2.313 in
Tolerance Rating
Standard
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.433 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.194 in, Strand Width 0.203 in, Trade Size 1 1/2 in-#6, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.313 in, Short Way of Opening 1.11 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.