Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Stair Tread, Carbon Steel 24 in W, 8 9/16 in D
- Mfr # RX21-M-TC7X24
- Zoro # G511956275
product price:Â
$
71.59
/ea
Key Features
Tread Width
24 in
Tread Depth
8 9/16 in
Number of Bearing Bars
7
Load Capacity
400 lb
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX21-M-TC7X24
- Zoro #
- G511956275
- UPC #
- -
- Country of Origin
- United States
- Number of Bearing Bars
- 7
- Load Capacity
- 400 lb
- Item
- Carbon Steel Stair Tread
- Material
- Carbon Steel
- Bearing Bar Spacing
- 1 3/16 in
- Standards
- NAAMM MBG
- System of Measurement
- Inch
- Shape
- Bar Stair Tread
- Weight
- 10 lb
- Material Grade
- A1011
- Nosing Surface
- Checker Plate
- Mounting Hole Spacing
- 4 1/2 in
- Top Surface
- Serrated
- Galvanized
- Not Galvanized
- Certifications Included
- No Certificates Included
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Tread Width
- 24 in
- Tread Depth
- 8 9/16 in
- Bearing Bar Thickness
- 3/16 in
- Bearing Bar Height
- 2 1/2 in
- End Plate Height
- 4 in
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 2 1/2 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Serrated, Tread Depth 8 9/16 in, Tread Width 24 in, End Plate Height 4 in, Number of Bearing Bars 7, Mounting Hole Spacing 4 1/2 in, Weight 10 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.