Carbon Steel Stair Tread, Carbon Steel 3 1/2 ft W, 10 15/16 in D
Mfr # L21-G-TC9X42
Zoro # G916211375
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Tread Width
3 ft 6 in
Tread Depth
10 15/16 in
Number of Bearing Bars
9
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L21-G-TC9X42
Zoro #
G916211375
UPC #
-
Country of Origin
United States
Dimensions
Tread Width
3 ft 6 in
Tread Depth
10 15/16 in
Bearing Bar Height
1 1/4 in
End Plate Height
2 1/2 in
Bearing Bar Thickness
3/16 in
Details
Number of Bearing Bars
9
Item
Carbon Steel Stair Tread
Load Capacity
400 lb
Material
Carbon Steel
Material Grade
A1011
Weight
30 lb
Nosing Surface
Checker Plate
Bearing Bar Spacing
1 3/16 in
Top Surface
Smooth
Mounting Hole Spacing
7 in
System of Measurement
Inch
Galvanized
Galvanized
Standards
NAAMM MBG
Certifications Included
No Certificates Included
Shape
Bar Stair Tread
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Smooth, Tread Depth 10 15/16 in, Tread Width 3 1/2 ft, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 30 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.