Carbon Steel Stair Tread, Carbon Steel 30 in W, 10 15/16 in D
Mfr # J21-G-TC9X30
Zoro # G111929860
product price:Â $87.29
/eaKey Features
Tread Width
30 in
Tread Depth
10 15/16 in
Number of Bearing Bars
9
Load Capacity
400 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J21-G-TC9X30
Zoro #
G111929860
UPC #
-
Country of Origin
United States
Dimensions
Tread Width
30 in
Tread Depth
10 15/16 in
Bearing Bar Thickness
3/16 in
End Plate Height
2 1/2 in
Bearing Bar Height
1 in
Details
Number of Bearing Bars
9
Item
Carbon Steel Stair Tread
Load Capacity
400 lb
Material
Carbon Steel
Bearing Bar Spacing
1 3/16 in
Standards
NAAMM MBG
Mounting Hole Spacing
7 in
Top Surface
Smooth
System of Measurement
Inch
Shape
Bar Stair Tread
Material Grade
A1011
Nosing Surface
Checker Plate
Weight
17 lb
Certifications Included
No Certificates Included
Galvanized
Galvanized
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Checker Plate, Top Surface Smooth, Tread Depth 10 15/16 in, Tread Width 30 in, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 17 lb, Shape Bar Stair Tread, Load Capacity 400 lb, Standards NAAMM MBG, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.