Carbon Steel Stair Tread, Carbon Steel Serrated Surface, 24 in W, 9 3/4 in D, Checker Plate
Mfr # 20188R100-TRD2
Zoro # G6880641
product price:Â $91.19
/ea
Free Shipping & Returns
Key Features
Surface
Serrated
Tread Width
24 in
Tread Depth
9 3/4 in
Height
1 in
Number of Bearing Bars
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20188R100-TRD2
Zoro #
G6880641
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tread Width
24 in
Tread Depth
9 3/4 in
Height
1 in
Bearing Bar Thickness
3/16 in
End Plate Height
2 1/2 in
Bearing Bar Height
1 in
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 9 3/4 in, Tread Width 24 in, End Plate Height 2 1/2 in, Number of Bearing Bars 8, Mounting Hole Spacing 7 in, Weight 12 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.