Zoro Homepage

Carbon Steel Stair Tread, Carbon Steel Serrated Surface, 36 in W, 9 3/4 in D, Checker Plate

  • Mfr # 22188R125-TRD1

  • Zoro # G6924741


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Surface
Serrated
Tread Width
36 in
Tread Depth
9 3/4 in
Height
1 1/4 in
Number of Bearing Bars
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22188R125-TRD1
Zoro #
G6924741
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tread Width
36 in
Tread Depth
9 3/4 in
Height
1 1/4 in
Bearing Bar Thickness
3/16 in
End Plate Height
2 1/2 in
Bearing Bar Height
1 1/4 in

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 9 3/4 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 8, Mounting Hole Spacing 7 in, Weight 23 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.