Carbon Steel Stair Tread, Carbon Steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate
Mfr # 20188S100-TRD7
Zoro # G6938635
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Surface
Smooth
Tread Width
36 in
Tread Depth
10 15/16 in
Height
1 in
Number of Bearing Bars
9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20188S100-TRD7
Zoro #
G6938635
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tread Width
36 in
Tread Depth
10 15/16 in
Height
1 in
Bearing Bar Thickness
3/16 in
Bearing Bar Height
1 in
End Plate Height
2 1/2 in
Description
Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Smooth, Tread Depth 10 15/16 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 20 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.