Carbon Steel Stair Tread, Carbon Steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate

  • Mfr # 22188S100-TRD6

  • Zoro # G7187826


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Surface
Smooth
Tread Width
36 in
Tread Depth
10 15/16 in
Height
1 in
Number of Bearing Bars
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22188S100-TRD6
Zoro #
G7187826
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tread Width
36 in
Tread Depth
10 15/16 in
Height
1 in
Bearing Bar Thickness
3/16 in
End Plate Height
2 1/2 in
Bearing Bar Height
1 in

Details

Surface
Smooth
Number of Bearing Bars
9
Load Capacity
400 lb
Item
Carbon Steel Stair Tread
Material
Carbon Steel
Nosing
Checker Plate
Bearing Bar Spacing
1 3/16 in
End Plates
2.5 in
Standards
ISO 9001:2015
Mounting Hole Spacing
7 in
Weight
20 lb
Shape
Bar Stair Tread
For Use Indoors/Outdoors
Outdoor
System of Measurement
Inch
Material Grade
A1011
Nosing Surface
Diamond Plate
For Use On
Metal Stairs
Top Surface
Smooth
Certifications Included
No Certificates Included

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Smooth, Tread Depth 10 15/16 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 20 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.