Zoro Homepage

Carbon Steel U-Channel, 4' L, 0.628" Leg

  • Mfr # 23400_48_0

  • Zoro # G907046016


product price: $30.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A36
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Base Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23400_48_0
Zoro #
G907046016
UPC #
-
Country of Origin
Multiple

Dimensions

Base Thickness
1/4 in
Inside Base Width
Not Available
Outside Leg Length
5/8 in
Overall Length
4 ft
Leg Thickness
5/8 in
Inside Height
Not Available
Outside Base Width
2 in

Description

Carbon Steel Channel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.